Shop All AC & Refrigeration Accessories
Supco
UV Surface Disinfection System
Mfr # UUVS-CBAR
Zoro # G7111487
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Size Single Bulb
- Form Glass
- Application Ice Machine
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # UUVS-CBAR
- Zoro # G7111487
- UPC # 687152241484
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Size | Single Bulb |
Wavelength | 254 nm |
Details
Voltage | 120V AC |
Form | Glass |
Application | Ice Machine |
Color | Black |
Material | Aluminum |
Item | UV Surface Disinfection System |
Standards | UL Listed |
Shape | T5 |
Reduces | Bacteria by 99.9%, Mold by 99.9% |
Lamp Type | Ultraviolet |
Frequency | 50/60 Hz |
Compatible with Manufacturer Model Number | UUVS-CBAR-VS |
Nickel Safe | No |
Compatible Grainger Part Number | 52YK20 |
Food Grade | No |
Compatible with Manufacturer Part Number | UUVS-CBAR-VS |
Compatible with Manufacturer Model Number [NEW] | UUVS-CBAR-VS |
Compatible Manufacturer Part Number | UUVS-CBAR-VS |
Compatible Manufacturer Model Number | UUVS-CBAR-VS |
For Use with Mfr. Model Number | UUVS-CBAR-VS |
For Use With Mfr. Model Number | UUVS-CBAR-VS |
Description
UV Surface Disinfection System, Lamp Type Ultraviolet, Reduces Bacteria by 99.9 Percent, Mold by 99.9 Percent, Compatible with Grainger Part Number 52YK20, Compatible with Manufacturer Model Number UUVS-CBAR-VS, Standards UL Listed, Voltage 120V AC, Frequency 50/60 Hz, Material Aluminum, Shape T5, Wavelength 254 nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Ceramic Terminal Caps, 10 - 24Threads, PK10 (CER-102-104)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 100" Length (2GGU2)
- IO HVAC CONTROLS Fresh Air Damper, Round, 24V, PO/SC, 16" (D-16-PO)
- YELLOW JACKET Fin Comb, Blue, Insertion Depth 1 11/16 (61170)
- SUPCO Retractable Magnetic Jumper, 5-1/4" x 1" (MAGTRACT)
- SUPCO Compressor Terminal Repair Kit (EC10)
- SUPCO Flame Sensor Cleaner, 2 in. L, Steel, Red (FSC10)
- SUPCO Vibration Absorber, 1-1/8" OD (VAS-118)
- SUPCO Condensate Drain Pan (70CSA)
- SUPCO Condenser Coil Cleaner, Yellow, Pouch (ZCA24)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V47AA-3C)
- Supco AC & Refrigeration Accessories