Shop All Fan Parts
Supco
Transformer, 40VA, 208/240VAC
Mfr # SXT113
Zoro # G5461187
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 40VA,208/240VAC
- For Use With Multiple HVAC/R Applications
- Phase 1 and 3
- Features Secondary Voltage: 24VAC
- Fits Brand Various Electronic Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 40VA,208/240VAC |
For Use With | Multiple HVAC/R Applications |
Phase | 1 and 3 |
Item | Transformer,40VA,208/240VAC |
Features | Secondary Voltage: 24VAC |
Fits Brand | Various Electronic Devices |
Description
Transformer,40VA,208/240VAC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 25 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 6, Blue (54FF12)
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F (CSF00517)
- AIR HANDLER 14x18x1 Synthetic Pleated Air Filter, MERV 7 (21C047)
- DAYTON Shutter (FGSGST20)
- SUPCO Round Dual Run Capacitor, CD80+5X440R (CD80+5X440R)
- SUPCO Core Replaces, SF1515 (SF4450)
- SUPCO Quick Disc, Insulated, T1010C, PK100 (T1010C)
- SUPCO Quick Disc-HT, T1112C, PK100 (T1112C)
- SUPCO Round Dual Run Capacitor, CD45+5X370R (CD45+5X370R)
- SUPCO Transformer, 40VA, 120VAC (SXT116)
- DAYTON Gear Box Assembly (21777)
- Supco Fan Parts