Shop All Fan Parts
Supco
Transformer, 40VA, 120VAC
Mfr # SXT116
Zoro # G5461248
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 40VA,120VAC
- For Use With Multiple HVAC/R Applications
- Features Secondary Voltage: 24VAC
- Fits Brand Various Electronic Devices
- Phase 1 and 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 40VA,120VAC |
For Use With | Multiple HVAC/R Applications |
Features | Secondary Voltage: 24VAC |
Item | Transformer,40VA,120VAC |
Fits Brand | Various Electronic Devices |
Phase | 1 and 3 |
Description
Transformer,40VA,120VAC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 15" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B749)
- SIEMENS Temp. Sensor, Outdoor, 0 to 10V (QAC3161)
- SCHAEFER BRUSH Flue Brush, 1-1/4" dia., Tempered Wire (43312)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (44-275G)
- SUPCO Defrost Timer, 240V-60 Hz (S814521)
- SUPCO Quick Disc-HT, T1111C, PK100 (T1111C)
- SUPCO Round Dual Run Capacitor, CD45+7.5X440R (CD45+7.5X440R)
- SUPCO Oval Run Capacitor, CR15X370 (CR15X370)
- SUPCO Closed End Conn, T1056C, PK100 (T1056C)
- SUPCO Oval Run Capacitor, CR3X370 (CR3X370)
- HOSHIZAKI Truss Head Screw (7C32-0416)
- Supco Fan Parts