Shop All Fan Parts
Supco
Transformer, 40VA, 120/208/240VAC, 3 Taps
Mfr # SXT111
Zoro # G5461220
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 40VA,120VAC/208VAC/240VAC
- For Use With Multiple HVAC/R Applications
- Features Secondary Voltage: 2.5VAC/12VAC/24VAC
- Phase 1 and 3
- Fits Brand Various Electronic Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 40VA,120VAC/208VAC/240VAC |
For Use With | Multiple HVAC/R Applications |
Features | Secondary Voltage: 2.5VAC/12VAC/24VAC |
Item | Transformer,40VA,120/208/240VAC,3 Taps |
Phase | 1 and 3 |
Fits Brand | Various Electronic Devices |
Description
Transformer,40VA,120/208/240VAC,3 Taps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42006)
- NU-CALGON FLAREMATE, 40 PC COMBO KIT (4177-20)
- ZORO SELECT Electric Heating Cable, 240VAC, 250 ft Length (13R087)
- AIR HANDLER Pad Holding Frame, 16x20x2" (5W072)
- SUPCO Line Tap Valve, 1/2", 5/8" (A2)
- SUPCO Locking Cap, 5/16", PK50 (CD2295-50)
- SUPCO Transformer (T45)
- SUPCO Connector, 1/8", FPT, Sure Seal (SF2098)
- SUPCO Round Dual Run Capacitor, CD30+5X370R (CD30+5X370R)
- SUPCO Mini-Split Run Cap, 6MFD x 450V (RC6X450)
- DAYTON Propeller (VEOSC24PG)
- Supco Fan Parts