Shop All Fan Parts
Supco
Transformer, 100VA, 120/208/240/480
Mfr # SXT100R
Zoro # G0393869
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100VA, 120VAC/208VAC/240VAC/480VAC
- For Use With Multiple HVAC/R Applications
- Fits Brand Various Electronic Devices
- Includes Metal Shroud
- Phase 1 and 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 100VA, 120VAC/208VAC/240VAC/480VAC |
For Use With | Multiple HVAC/R Applications |
Item | Transformer,100VA,120/208/240/480 |
Fits Brand | Various Electronic Devices |
Includes | Metal Shroud |
Phase | 1 and 3 |
Description
Transformer,100VA,120/208/240/480
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Mep230H Programmer, Selectable (MEP230H)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/4 In (V47AC-3C)
- MAXX AIR 7 In. Electric Indoor Portable Fan-Forced Ceramic Heater (H1027UPS)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 4600/4900 BtuH (G280446G050)
- SUPCO Capillary Tube, 0.046 I.D. x 12 ft. (BC46X12)
- SUPCO Fin Jack, FPT15 (FPT15)
- SUPCO Locking Cap, 1/4", PK10 (CD2290-10)
- SUPCO Round Dual Run Capacitor, CD70+7.5X370R (CD70+7.5X370R)
- SUPCO Low Lead Tap Valve, STV2DLL (STV2DLL)
- SUPCO Spade, Insulated, T1049C, PK100 (T1049C)
- SUPCO Line Tap Valve, 1/2", 5/8" (A2)
- Supco Fan Parts