Shop All Defrost Thermostat
Supco
Thermostat, Wt 0.085 Lbs
Mfr # SL2690
Zoro # G3669806
Sold in multiples of 2 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Type Bi-Metal Disc
- Lead Length 4 in, 6 in
- Contact Rating 120/240V AC
- Temperature Differential 25 Degrees F
- Switch Amperage 5 A, 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supco
- MFR # SL2690
- Zoro # G3669806
- UPC # 687152030712
- Country of Origin Mexico
- Category Defrost Thermostat
Dimensions
Lead Length | 4 in, 6 in |
Details
Item | Thermostat, Wt 0.085 Lbs |
Element Type | Bi-Metal Disc |
Contact Rating | 120/240V AC |
Temperature Differential | 25 Degrees F |
Switch Amperage | 5 A, 10 A |
Number of Leads | 2 |
Switch Open Temperature | 47 Degrees F |
Standards | CSA Approved, UL Recognized |
Compatible System Type | Ice Maker |
Switch Close Temperature | 22 Degrees F |
Description
Switch Close Temperature 22 Degrees F, Switch Open Temperature 47 Degrees F, Contact Rating 120/240V AC, Compatible System Type Ice Maker, Compatible with Brand and Series Electrolux, Frigidaire, Gibson, Bi-Metal Disc, Key Features High-Speed Contact Separation, Moisture Resistant, Lead Length 4 in, 6 in, Number of Leads 2, Standards CSA Approved, UL Recognized, Switch Amperage 5 A, 10 A, Temperature Differential 25 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAVACO QUICK CONNECT Havaco Quick Connect HT-GRB-R1D White Round Ceiling Diffuser 8-7-6 in. Reducing Boot and Rotary Damper (HT-GRB-R1D)
- WHITE-RODGERS Demand Defrost Control, With Hi/Lo PS (47D43-811)
- DAYTON Exhaust/Supply Fan, 12 In (10E021)
- ZORO SELECT Female Coupler/Hose Adapter, PK10 (10U328)
- SUPCO Relay Overload Capacitor (URCO410)
- SUPCO Thermostat, Replacement, Differential 20 (SL5709)
- SUPCO Tube Mount Thermostat, 5/16" Push-On (SL7490)
- SUPCO Defrost Timer (EDT10)
- SUPCO Non-Programmable Digital Thermostat (43054)
- SUPCO Relay Capacitor Overload, 1/3HP-1/2HP (URCO210)
- Supco Defrost Thermostat