Shop All Fan and Limit Controls
Supco
Thermostat, Limit & Plenum, Range 220-180F
Mfr # SHL517
Zoro # G1843335
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed Temp, Auto Reset Plenum Mount
- Switch Type SPST
- Width (In.) 1 7/8 in
- Height (In.) 2 7/8 in
- Switch Closes @ (F) 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # SHL517
- Zoro # G1843335
- UPC # 687152151325
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Width (In.) | 1 7/8 in |
Height (In.) | 2 7/8 in |
Element Insertion Length (In.) | 3 1/8 in |
Overall Width | 1 7/8 in |
Overall Height | 3 in |
Insertion Length | 3 1/8 in |
Description
Plenum Thermostat, Product Type Plenum Thermostat, Application Limit Control, Contact Form SPST, Switch Action Open on Rise, Switch Opening Temperature 220 Degrees F, Switch Closing Temperature 180 Degrees F, Insertion Length 3 1/8 in, Input Voltage 120V AC, 240V AC, Overall Height 3 in, Overall Width 1 7/8 in, Series SHL, Reset Type Automatic Reset, Element Type Insertion, Resistive Amps @ 120V AC 15 A, Resistive Amps @ 240V AC 10 A, Inductive Amps @ 120V 3 A, Inductive Amps @ 240V 1.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Ignition Control (P321900)
- NORDFAB Round In-Cut, 12 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040300047)
- ANTHONY INTERNATIONAL Hold Open Arm (15-14707-0001)
- PORTALS PLUS Epdm Roof Repair Kit (4YN42)
- SUPCO Low Pressure Switch 25-65 Psig (SLP2565)
- SUPCO Thermo Cut Out, Min/Mults Of 2 (STC5257)
- SUPCO Thermostat, Limit & Plenum, Range 250-210F (SHL518)
- SUPCO Overload Relay (RO41)
- SUPCO Thermostat, 130 to 150, 1-7/16in.D, SPST (SHL510)
- SUPCO Vent Hood Motor Includes Impeller Blow (SM550)
- SUPCO Thermostat, 140 to 160, 2-51/64in.D, SPST (SHL522)
- Supco Controls