Shop All Fan and Limit Controls
Supco
Thermostat, Limit & Plenum, Range 210-170F
Mfr # SHL516
Zoro # G1580564
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed Temp, Auto Reset Plenum Mount
- Switch Type SPST
- Width (In.) 1 7/8 in
- Height (In.) 2 7/8 in
- Switch Closes @ (F) 170 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # SHL516
- Zoro # G1580564
- UPC # 687152151318
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Width (In.) | 1 7/8 in |
Height (In.) | 2 7/8 in |
Element Insertion Length (In.) | 3 1/8 in |
Overall Height | 3 in |
Insertion Length | 3 1/8 in |
Overall Width | 1 7/8 in |
Description
Plenum Thermostat, Product Type Plenum Thermostat, Application Limit Control, Contact Form SPST, Switch Action Open on Rise, Switch Opening Temperature 210 Degrees F, Switch Closing Temperature 170 Degrees F, Insertion Length 3 1/8 in, Input Voltage 120V AC, 240V AC, Overall Height 3 in, Overall Width 1 7/8 in, Series SHL, Reset Type Automatic Reset, Element Type Insertion, Resistive Amps @ 120V AC 15 A, Resistive Amps @ 240V AC 10 A, Inductive Amps @ 120V 3 A, Inductive Amps @ 240V 1.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Pressure Sensing Switch, .25-1.0 (2374-495)
- HONEYWELL HOME THERMOMETER WITH WELL, 2", 32-250F TEMP RA (GT161)
- DAYTON Impeller (HV2128300G)
- CHICAGO FAUCET Repair Kit Vb Chi For - Part# Cgft892-202Kjknf (CGFT892-202KJKNF)
- SUPCO Black Recorder Pen (CRPEN)
- SUPCO Thermostat, Limit & Plenum, Range 170-130F (SHL513)
- SUPCO Thermostat, 210 to 240, 2-51/64in.D, SPST (SHL509)
- SUPCO Temp Recorder 24Hr Repl Chart, PK60 (CR87-1)
- SUPCO Vent Hood Motor Includes Impeller Blow (SM550)
- SUPCO Thermo Cut Out, Min/Mults Of 2 (STC5257)
- ZORO SELECT Set Limit, Auto Reset, Opens 160 (6UDZ5)
- Supco Fan and Limit Controls