Shop All Fan and Limit Controls
Supco
Thermostat, Limit & Plenum, Range 180-140F
Mfr # SHL514
Zoro # G3302625
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed Temp, Auto Reset Plenum Mount
- Switch Type SPST
- Width (In.) 1 7/8 in
- Height (In.) 2 7/8 in
- Switch Closes @ (F) 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # SHL514
- Zoro # G3302625
- UPC # 687152151295
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Width (In.) | 1 7/8 in |
Height (In.) | 2 7/8 in |
Element Insertion Length (In.) | 3 1/8 in |
Insertion Length | 3 1/8 in |
Overall Width | 1 7/8 in |
Overall Height | 3 in |
Description
Plenum Thermostat, Product Type Plenum Thermostat, Application Limit Control, Contact Form SPST, Switch Action Open on Rise, Switch Opening Temperature 180 Degrees F, Switch Closing Temperature 140 Degrees F, Insertion Length 3 1/8 in, Input Voltage 120V AC, 240V AC, Overall Height 3 in, Overall Width 1 7/8 in, Series SHL, Reset Type Automatic Reset, Element Type Insertion, Resistive Amps @ 120V AC 15 A, Resistive Amps @ 240V AC 10 A, Inductive Amps @ 120V 3 A, Inductive Amps @ 240V 1.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Line Voltage Thermostat, 41 Degrees to 95 Degrees F, SPST, 120VAC (1UHG4)
- FIREYE Display with 8 ft. Cable NEMA 4 Kit (129-178-8)
- PROMINENCE HOME Ashby, 52 in. Ceiling Fan with Light & Remote Control, Bronze (80093-40)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A700)
- SUPCO Commercial Pan Float, 3" (CPFLOAT)
- SUPCO Thermostat, 210 to 240, 2-51/64in.D, SPST (SHL509)
- SUPCO Thermostat, Limit & Plenum, Range 250-210F (SHL518)
- SUPCO Test Instrument (HVT2)
- SUPCO Thermostat, Limit & Plenum, Range 170-150F (SHL512)
- SUPCO Thermostat, Limit & Plenum, Range 190-170F (SHL508)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 200 (6UEC4)
- Supco Fan and Limit Controls