Shop All Fan and Limit Controls
Supco
Thermostat, Limit & Plenum, Range 170-150F
Mfr # SHL512
Zoro # G1577615
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed Temp, Auto Reset Plenum Mount
- Switch Type SPST
- Width (In.) 1 5/8 in
- Height (In.) 1 7/16 in
- Switch Closes @ (F) 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # SHL512
- Zoro # G1577615
- UPC # 687152151271
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Width (In.) | 1 5/8 in |
Height (In.) | 1 7/16 in |
Element Insertion Length (In.) | 3 1/8 in |
Overall Width | 1 5/8 in |
Overall Height | 1 1/2 in |
Insertion Length | 3 1/8 in |
Description
Plenum Thermostat, Product Type Plenum Thermostat, Application Limit Control, Contact Form SPST, Switch Action Open on Rise, Switch Opening Temperature 170 Degrees F, Switch Closing Temperature 150 Degrees F, Insertion Length 3 1/8 in, Input Voltage 120V AC, 240V AC, Overall Height 1 1/2 in, Overall Width 1 5/8 in, Series SHL, Reset Type Automatic Reset, Element Type Insertion, Resistive Amps @ 120V AC 15 A, Resistive Amps @ 240V AC 10 A, Inductive Amps @ 120V 3 A, Inductive Amps @ 240V 1.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY 5-5/8in. Dia. Outdoor Fan Motor (FS1024S)
- DIXON Barbed Tee Splicer, 5/16" (1790505C)
- BROAN Hexhead Screw 3/16-16 x 5-1/8 ZincPlate (99150566)
- QMARK Mounting Frame, Surface, 48 In.L, 24 In.W (QSF2448)
- SUPCO Ventilator Motor (SM555)
- SUPCO Motor Number Sm670 By Supco (SM670)
- SUPCO Mfdfuse - Priced Per Bag., PK3 (MFDFUSE)
- SUPCO Thermostat, Limit & Plenum, Range 170-130F (SHL513)
- SUPCO Thermal Cutout (STC5300)
- SUPCO 7/8 Line Piercing And Charging Valve (BPV78)
- SUPCO High Temp Chart Recorder (CR87HT)
- Supco Fan and Limit Controls