Shop All Fan and Limit Controls
Supco
Thermostat, Adjustable Limit, 120/240V
Mfr # SHM180
Zoro # G1423527
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 180
- Type Limit, Rollout, Manual Reset
- Switch Type SPST
- Depth (In.) 3 3/4 in
- Width (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # SHM180
- Zoro # G1423527
- UPC # 687152141753
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 3 3/4 in |
Width (In.) | 2 3/4 in |
Height (In.) | 2 3/8 in |
Mounting Base Length | 2 in |
Mounting Base Width | 1 5/8 in |
Overall Depth | 3 3/4 in |
Overall Height | 2 in |
Description
Temperature Limit Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Manual Reset, Switch Closing Temperature Not Applicable, Switch Opening Temperature 180 Degrees F, Input Voltage 240V AC, Maximum Control Temperature 180 Degrees F, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Temperature Limit Controller, Overall Depth 3 3/4 in, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Ins. Strip Heater, 120V, 8 in. L, 900 Deg F (MSH02262)
- HONEYWELL Line Volt Mechanical Tstat, 44 Degrees to 86 Degrees F, SPDT (T651A3018/U)
- TPI INDUSTRIAL Floor Fan 24" (F24-TE)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 14 (5M432)
- SUPCO Pan Heater For Condensate Pump (30-OS)
- SUPCO Thermo-Disc 36T21 11144 L320-60F (L320)
- SUPCO Four-In-One Pocket Socket Sae (DA86420)
- SUPCO Temp Recorder 24Hr Repl Chart, PK60 (CR87-1)
- SUPCO Digital Psychrometer, 3 Lbs (DSP1000)
- SUPCO Thermostat, 1-1/2" D, 2" W, 1" H, Element Type: Insertion (LD170)
- SUPCO Fin Comb (FC1617)
- Supco Controls