Shop All Fan and Limit Controls
Supco
Thermostat, 80 to 100, 2-51/64in.D, SPST
Mfr # SHL520
Zoro # G9973135
original price:
$17.96
17% off
new price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 80 to 100
- Switch Type SPST
- Depth (In.) 2 51/64 in
- Width (In.) 1 7/8 in
- Switch Closes @ (F) 80 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # SHL520
- Zoro # G9973135
- UPC # 687152219643
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 2 51/64 in |
Width (In.) | 1 7/8 in |
Element Insertion Length (In.) | 7 in |
Overall Height | 2 3/4 in |
Overall Width | 1 7/8 in |
Overall Depth | 2 3/4 in |
Insertion Length | 7 in |
Description
Plenum Thermostat, Product Type Plenum Thermostat, Application Limit Control, Contact Form SPST, Switch Action Open on Rise, Switch Opening Temperature 100 Degrees F, Switch Closing Temperature 80 Degrees F, Maximum Control Temperature 100 Degrees F, Minimum Control Temperature 80 Degrees F, Insertion Length 7 in, Input Voltage 120V AC, 240V AC, Overall Depth 2 3/4 in, Overall Height 2 3/4 in, Overall Width 1 7/8 in, Series SHL, Reset Type Automatic Reset, Resistive Amps @ 120V AC 15 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Bellows Assembly (347900)
- AIR HANDLER 14x28x1 Synthetic Pleated Air Filter, MERV 7 (21C084)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Powder Coated, Aluminum (ALUMWHT2448-2PK)
- BRIGGS & STRATTON Cover, Air Cleaner (590581)
- SUPCO Thermostat, Limit & Plenum, Range 210-170F (SHL516)
- SUPCO Digital Psychrometer, 3 Lbs (DSP1000)
- SUPCO Thermostat, Limit & Plenum, Range 170-130F (SHL513)
- SUPCO Llsu Software (LLSU)
- SUPCO Temp Recorder 24Hr Repl Chart, PK60 (CR87-1)
- SUPCO Thermostat, Limit & Plenum, Range 190-170F (SHL508)
- HONEYWELL L4064B2210 Fan & Limit W/11" (L4064B2210)
- Supco Controls