Shop All Fan and Limit Controls
Supco
Thermostat, 160 to 180, 2-51/64in.D, SPST
Mfr # SHL525
Zoro # G9973153
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 160 to 180
- Switch Type SPST
- Depth (In.) 2 51/64 in
- Width (In.) 1 7/8 in
- Switch Closes @ (F) 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # SHL525
- Zoro # G9973153
- UPC # 687152219698
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 2 51/64 in |
Width (In.) | 1 7/8 in |
Element Insertion Length (In.) | 7 in |
Insertion Length | 7 in |
Overall Height | 2 3/4 in |
Overall Width | 1 7/8 in |
Overall Depth | 2 3/4 in |
Description
Plenum Thermostat, Product Type Plenum Thermostat, Application Limit Control, Contact Form SPST, Switch Action Open on Rise, Switch Opening Temperature 180 Degrees F, Switch Closing Temperature 160 Degrees F, Maximum Control Temperature 180 Degrees F, Minimum Control Temperature 160 Degrees F, Insertion Length 7 in, Input Voltage 120V AC, 240V AC, Overall Depth 2 3/4 in, Overall Height 2 3/4 in, Overall Width 1 7/8 in, Series SHL, Reset Type Automatic Reset, Resistive Amps @ 120V AC 15 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Circulating Tank Heater, 850W (12010)
- ACCUMULAIR Pleated Air Filter, 19.5" x 21" x 1", 4 Pack (FB19.5X21A_4)
- ZEROWATER REPLACEMENT FILTER 4PK (ZR-006)
- IEC AUX DRAIN PAN L (F190-70002202)
- SUPCO Thermostat, Adjustable Limit, 120/240V (SHM180)
- SUPCO Temperature Recorder (CR87B)
- SUPCO Thermostat, 140 to 160, 2-51/64in.D, SPST (SHL522)
- SUPCO Thermo Cut Out, Min/Mults Of 2 (STC5257)
- SUPCO Commercial Pan Float, 3" (CPFLOAT)
- SUPCO Thermostat, Limit & Plenum, Range 180-150F (SHL502)
- WHITE-RODGERS Rollout Limit Control, 240F Cut Out (3L12-240)
- Supco Fan and Limit Controls