Shop All Fan and Limit Controls
Supco
Thermostat, 150 to 170, 2-51/64in.D, SPST
Mfr # SHL524
Zoro # G9973144
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 150 to 170
- Switch Type SPST
- Depth (In.) 2 51/64 in
- Width (In.) 1 7/8 in
- Switch Closes @ (F) 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # SHL524
- Zoro # G9973144
- UPC # 687152219681
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 2 51/64 in |
Width (In.) | 1 7/8 in |
Element Insertion Length (In.) | 7 in |
Overall Depth | 2 3/4 in |
Insertion Length | 7 in |
Overall Width | 1 7/8 in |
Overall Height | 2 3/4 in |
Description
Plenum Thermostat, Product Type Plenum Thermostat, Application Limit Control, Contact Form SPST, Switch Action Open on Rise, Switch Opening Temperature 170 Degrees F, Switch Closing Temperature 150 Degrees F, Maximum Control Temperature 170 Degrees F, Minimum Control Temperature 150 Degrees F, Insertion Length 7 in, Input Voltage 120V AC, 240V AC, Overall Depth 2 3/4 in, Overall Height 2 3/4 in, Overall Width 1 7/8 in, Series SHL, Reset Type Automatic Reset, Resistive Amps @ 120V AC 15 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Hand Vacuum Pump, without Gauge (HVP001-N)
- DAYTON Assembly, Motor (AM1112)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse ORB Finish White Opal Glass Damp (7784600)
- DELAVAN Nozzle, Solid, GPH .60X, Spray Angle 70B (21566048GU)
- SUPCO Temperature Recorder (CR87B)
- SUPCO Thermostat, Limit & Plenum, Range 250-210F (SHL518)
- SUPCO Thermostat, Limit & Plenum, Range 220-180F (SHL517)
- SUPCO Fin Comb (FC1820)
- SUPCO Motor Protector (TPMP2)
- SUPCO Thermostat, Limit & Plenum, Range 170-150F (SHL512)
- SUPCO Thermostat, Limit & Plenum, Range 190-170F (SHL508)
- Supco Controls