Shop All Fan and Limit Controls
Supco
Thermodisc
Mfr # SL2691
Zoro # G3152278
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Standards CSA Certified, UL Listed
- Application Defrost Thermostat
- Input Voltage 120V AC, 250V AC
- Temperature Differential 25 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # SL2691
- Zoro # G3152278
- UPC # 687152142071
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Mounting Base Length | 2 in |
Mounting Base Width | 1 5/8 in |
Details
Item | Defrost Thermostat |
Switch Action | Open on Rise |
Standards | CSA Certified, UL Listed |
Application | Defrost Thermostat |
Input Voltage | 120V AC, 250V AC |
Temperature Differential | 25 Degrees F |
Contact Rating (AC) | 10 A @ 120V AC, 5 A @ 250V AC |
Switch Closing Temperature | 30 Degrees F |
Reset Type | Automatic Reset |
Product Type | Defrost Thermostat |
Mounting | Surface Mount |
Switch Opening Temperature | 55 Degrees F |
Contact Form | SPST |
Description
Defrost Thermostat, Application Defrost Thermostat, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 30 Degrees F, Switch Opening Temperature 55 Degrees F, Input Voltage 120V AC, 250V AC, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Defrost Thermostat, Temperature Differential 25 Degrees F, Contact Rating (AC) 10 A @ 120V AC, 5 A @ 250V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (5JLP0)
- ALL-FILTERS 20X30X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (20301.8 4PK)
- DAYTON Door Louver, 26-1/4 H, 20-1/8 W, Aluminum (5NKN2)
- BEVERAGE-AIR Door Gasket, 18-5/8" x 31-1/16" (712-032D-01)
- SUPCO Snap Disc Control, 1-1/2" D, 2" W, 1" H (SMRL130)
- SUPCO Thermostat, Limit & Plenum, Range 250-210F (SHL518)
- SUPCO High Temp Chart Recorder (CR87HT)
- SUPCO Temperature And Pressure Logger (LPT)
- SUPCO Hot Start Capacitor (SPP6E)
- SUPCO Thermostat, Limit & Plenum, Range 180-150F (SHL502)
- NORDYNE 626499R L145 Manual Reset Limit (626499R)
- Supco Fan and Limit Controls