Shop All Fan and Limit Controls
Supco
Thermo-Disc 36T21 11144 L320-60F
Mfr # L320
Zoro # G3507047
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Standards CSA Certified, UL Listed
- Application Limit Control
- Overall Height 1 1/8 in
- Overall Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # L320
- Zoro # G3507047
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Overall Height | 1 1/8 in |
Overall Width | 1 5/8 in |
Overall Depth | 2 in |
Mounting Base Width | 1 5/8 in |
Mounting Base Length | 2 in |
Details
Item | Thermostat |
Switch Action | Open on Rise |
Standards | CSA Certified, UL Listed |
Application | Limit Control |
Switch Opening Temperature | 320 Degrees F |
Contact Rating (AC) | 10 A @ 120V AC, 5 A @ 240V AC |
Input Voltage | 120V AC, 240V AC |
Mounting | Surface Mount |
Product Type | Thermostat |
Reset Type | Automatic Reset |
Contact Form | SPST |
Switch Closing Temperature | 280 Degrees F |
Temperature Differential | 40 Degrees F |
Description
Thermostat, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 280 Degrees F, Switch Opening Temperature 320 Degrees F, Input Voltage 120V AC, 240V AC, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Thermostat, Temperature Differential 40 Degrees F, Overall Depth 2 in, Overall Height 1 1/8 in, Overall Width 1 5/8 in, Contact Rating (AC) 10 A @ 120V AC, 5 A @ 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Hanging (HEA-21523)
- ACCELERATOR Rapid Evacuation Kit, 2 Hoses, 48" L (VL-200)
- VALCON Filter Drier, Liquid Line, 2.1 Flow Rate (59689)
- BROAN Ceiling or Wall Bathroom Fan, 80 cfm cfm, 4 in or 3 in Duct Dia., Energy Star® Certified (LP80)
- SUPCO Temperature And Pressure Logger (LPT)
- SUPCO Temperature Recorder (CR87B)
- SUPCO High Temp Chart Recorder (CR87HT)
- SUPCO Sequencer 24V (Q112)
- SUPCO Motor Number Sm670 By Supco (SM670)
- SUPCO Thermostat, Limit & Plenum, Range 250-210F (SHL518)
- SUPCO Fin Comb (FC1617)
- Supco Fan and Limit Controls