Shop All RH Meters & Thermohygrometers
Supco
Temp/Humidity Pen
Mfr # THP2
Zoro # G0393710
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pocket Clip
- Power Source Battery
- Minimum Temperature Measured Degrees F -4 Degrees F
- Accuracy Degrees C +/-1.0 Degrees C
- Parameters Measured Relative Humidity, Temperature Degrees C, Temperature Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supco
- MFR # THP2
- Zoro # G0393710
- UPC # 687152148325
- Country of Origin China
- Category RH Meters & Thermohygrometers
Details
Item | Temp/Humidity Pen |
Includes | Pocket Clip |
Power Source | Battery |
Minimum Temperature Measured Degrees F | -4 Degrees F |
Accuracy Degrees C | +/-1.0 Degrees C |
Parameters Measured | Relative Humidity, Temperature Degrees C, Temperature Degrees F |
Minimum Temperature Measured Degrees C | -20 Degrees C |
Batteries Included | Yes |
Maximum Temperature Measured Degrees F | 122 Degrees F |
Maximum Relative Humidity Measured | 90 % |
Maximum Temperature Measured Degrees C | 50 Degrees C |
Accuracy Degrees F | +/-2.0 Degrees F |
Description
Temp/Humidity Pen, Minimum Temperature Measured Degrees F -4 Degrees F, Maximum Temperature Measured Degrees F 122 Degrees F, Parameters Measured Relative Humidity, Temperature Degrees C, Temperature Degrees F, Accuracy Degrees F +/-2.0 Degrees F, Maximum Relative Humidity Measured 90 Percent, Includes Pocket Clip, Accuracy Degrees C +/-1.0 Degrees C, Power Source Battery, Batteries Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, -90 to 210, 1 Day, PK100 (BN 24001660-034)
- SPAN Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (LFC-220-60-G)
- GENERAL Moisture Meter, Pin and Pinless (23NU19)
- THUEMLING Compound Gauge, -30 to 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Black (FA-LFP-610-FG)
- SUPCO Thermo-Anemometer, 14F-122F (EM20)
- SUPCO Thermo-Hygrometer, Clock, 32F-120F (THC120)
- AMPROBE Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (THWD-3)
- COOPER-ATKINS Pipe Strap Probe, 12 ft. (4011)
- REED INSTRUMENTS Humidity Calibration Standard, 33%. For use with REED R6001, R6200, SD-3007, R9900 and 8706. (R9933)
- EXTECH Mini Thermo Anemometer, With Compass (45168CP)
- EXTECH Heat Index Psychrometer, 4 to 122 F (RH25)
- Supco RH Meters & Thermohygrometers