Shop All Fan and Limit Controls
Supco
Temperature And Pressure Logger
Mfr # LPT
Zoro # G0937469
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 30 Character User ID Field, Adjustable Alarm, Data Exportable to Text or Excel(R) Files, Memory Rollover, or Stop on Memory Full, Real Time Data Monitoring
- Overall Width 1 1/8 in
- Overall Height 3 in
- Maximum Operating Temperature Degrees F 130 Degrees F
- Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # LPT
- Zoro # G0937469
- UPC # 687152143597
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Overall Width | 1 1/8 in |
Overall Height | 3 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2 1/2 in |
Details
Item | Temperature And Pressure Logger |
Features | 30 Character User ID Field, Adjustable Alarm, Data Exportable to Text or Excel(R) Files, Memory Rollover, or Stop on Memory Full, Real Time Data Monitoring |
Maximum Operating Temperature Degrees F | 130 Degrees F |
Power Source | Battery |
Minimum Operating Temperature Degrees F | 32 Degrees F |
Description
Temperature And Pressure Logger, Minimum Operating Temperature Degrees F 32 Degrees F, Maximum Operating Temperature Degrees F 130 Degrees F, Features 30 Character User ID Field, Adjustable Alarm, Data Exportable to Text or Excel(R) Files, Memory Rollover, or Stop on Memory Full, Real Time Data Monitoring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vibration Pads (VTSYZ99IVG)
- LENNOX Horizontal Drain Pan, Le93J59 (93J59)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Flush Mount Ceiling Fan with Bowl Light, White (50518-40)
- TEMPCO Si Rubber Drum Heater, 30 gal, 115V AC (DHR00070)
- SUPCO Ventilator Motor (SM555)
- SUPCO Motor Protector (TPMP2)
- SUPCO Thermostat, Limit & Plenum, Range 170-130F (SHL513)
- SUPCO Thermo Cut Out, Min/Mults Of 2 (STC5257)
- SUPCO Thermostat, 130 to 150, 1-7/16in.D, SPST (SHL510)
- SUPCO Vent Hood Motor Includes Impeller Blow (SM550)
- NORDYNE 626424R L175-20 Limit C (626424R)
- Supco Fan and Limit Controls