Shop All Refrigeration Access Valves
Supco
Tee Fitting, SF9638
Mfr # SF9638
Zoro # G5461099
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" Flare on Branch, 1/2" ID & 5/8" OD w/ Brass Cap & Core
- Outside Dia. 5/8"
- Inside Dia. 1/2"
- Includes Brass Cap & Core
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # SF9638
- Zoro # G5461099
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4" Flare on Branch, 1/2" ID & 5/8" OD w/ Brass Cap & Core |
Outside Dia. | 5/8" |
Inside Dia. | 1/2" |
Details
Item | Brass- Tee |
Includes | Brass Cap & Core |
Material | Brass |
Features | Stainless steel valve core, suitable for all refrigerants,Brass cap with Neoprene O-ring |
Connection Type | Flare |
Description
Tee Fitting,SF9638
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x20x2 High Capacity Pleated Air Filter, MERV 11 (102-500-016)
- DAYTON Filter Bag 15 cu. Ft (HV2377200G)
- AIR HANDLER Pleated Air Filter, 22x27x1, MERV 8 (80055.0122265)
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 10 (4YUR4)
- SUPCO Capillary Tube, .031 I.D. x 12 ft. (BC2)
- SUPCO Line Piercing Valve, 1/2" and 5/8" OD (BPV21)
- SUPCO Three Amp Tester with Light (BRK3)
- SUPCO Tee Fitting, SF9625 (SF9625)
- SUPCO Copper Tee, SF5438 (SF5438)
- SUPCO Capillary Tube, .028 I.D. x 10 ft. (BC5)
- JB INDUSTRIES 1/4" Access Valve, PK5 (A31720-G)
- Supco Refrigeration Access Valves