Shop All Refrigeration Access Valves
Supco
Tee Fitting, SF9617
Mfr # SF9617
Zoro # G5460992
product price: $8.49
/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" Flare on Branch,1/4" Flare X 1/4" ODS on Run w/ Brass Cap & Core
- Outside Dia. 1/4"
- Material Brass
- Features Stainless steel valve core, suitable for all refrigerants,Brass cap with Neoprene O-ring
- Connection Type Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # SF9617
- Zoro # G5460992
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4" Flare on Branch,1/4" Flare X 1/4" ODS on Run w/ Brass Cap & Core |
Outside Dia. | 1/4" |
Details
Item | Brass- Tee |
Material | Brass |
Features | Stainless steel valve core, suitable for all refrigerants,Brass cap with Neoprene O-ring |
Connection Type | Flare |
Description
Tee Fitting,SF9617
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Hydronic Zone Valve, 2 Wire, 1-1/4" Tubing (13 61 104S1)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (3641020025)
- SELKIRK 6" Adj 90Deg Elbow (106230)
- HEAT WAGON Output Filter (M12244-1)
- SUPCO Copper Tee, SF5438 (SF5438)
- SUPCO Capillary Tube, .031 I.D. x 10 ft. (BC1)
- SUPCO Tee Fitting, SF9611 (SF9611)
- SUPCO Capillary Tube, .052 I.D. x 12 ft. (BC3)
- SUPCO Copper Tee, SF5450 (SF5450)
- SUPCO Refrigeration Line Piercing Valve, Connection Size 1/4 in, 5/16 in, and 3/8 in OD, Aluminum (BPV31)
- SUPCO Three Amp Tester with Light (BRK3)
- Supco AC & Refrigeration Valves