Shop All Refrigeration Access Valves
Supco
Tee Fitting, SF9606
Mfr # SF9606
Zoro # G5460968
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" Female Flare Nuts on Branch, 1/4" Male Flare on Run
- Material Copper
- Features Stainless steel valve core, suitable for all refrigerants,Brass cap with Neoprene O-ring
- Connection Type Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supco
- MFR # SF9606
- Zoro # G5460968
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4" Female Flare Nuts on Branch, 1/4" Male Flare on Run |
Details
Item | Copper-Tee |
Material | Copper |
Features | Stainless steel valve core, suitable for all refrigerants,Brass cap with Neoprene O-ring |
Connection Type | Flare |
Description
Tee Fitting,SF9606
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Radon Fan, First Duct Dia 3In., 120V (RMS160)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650500012)
- DAYTON Downblast Less Drive Package, 24-1/2In, Number of Speeds: 1 (4YU99)
- BERNER Motor, 1 HP, 208-230V (01001048F2X18B)
- SUPCO Three Amp Tester with Light (BRK3)
- SUPCO Valve Core Remover Tool, Size 1/2"x4-3/4" (FVCT4PLUS)
- SUPCO Capillary Tube, .028 I.D. x 10 ft. (BC5)
- SUPCO Refrigeration Line Piercing Valve, Connection Size 1/4 in, 5/16 in, and 3/8 in OD, Aluminum (BPV31)
- SUPCO Capillary Tube, .031 I.D. x 12 ft. (BC2)
- SUPCO Capillary Tube, .031 I.D. x 10 ft. (BC1)
- ZORO SELECT 1/4" Access Valve Union, PK6 (4PDJ1)
- Supco Refrigeration Access Valves