Shop All Refrigeration Access Valves
Supco
Tee Fitting, SF8506
Mfr # SF8506
Zoro # G5460983
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" Male Flare w/ Brass Cap & Core
- Outside Dia. 1/2"
- Inside Dia. 3/8"
- Includes Brass Cap & Core
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supco
- MFR # SF8506
- Zoro # G5460983
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4" Male Flare w/ Brass Cap & Core |
Outside Dia. | 1/2" |
Inside Dia. | 3/8" |
Details
Item | Brass- Tee |
Includes | Brass Cap & Core |
Material | Brass |
Features | Stainless steel valve core, suitable for all refrigerants,Brass cap with Neoprene O-ring |
Connection Type | Flare |
Description
Tee Fitting,SF8506
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Cblnetwork50, 50Ft 24, Cblnetwork50 (CBL-NETWORK50)
- LIEBERT Humidifier Tank (154016P1)
- LENNOX Motor, 1.2 HP, 208/230V, 1-Phase, 825 rpm (34K80)
- TJERNLUND PRODUCTS Ducting Kit, For Use With 6KXZ0 (DT2-6)
- SUPCO Capillary Tube, .031 I.D. x 12 ft. (BC2)
- SUPCO Valve Core Remover Tool, Size 1/2"x4-3/4" (FVCT4PLUS)
- SUPCO Capillary Tube, .031 I.D. x 10 ft. (BC1)
- SUPCO Line Piercing Valve, 1/2" and 5/8" OD (BPV21)
- SUPCO Capillary Tube, .064 I.D. x 12 ft. (BC4)
- SUPCO Copper Tee, SF5450 (SF5450)
- JB INDUSTRIES 1/4" Access Valve Union Tee, PK2 (A31199-G)
- Supco Refrigeration Access Valves