Shop All Refrigeration Access Valves
Supco
Tee Fitting, SF8504
Mfr # SF8504
Zoro # G5460913
product price: $5.29
/ea
Sold in multiples of 4 for $21.16
$21.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" Male Flare w/ Brass Cap & Core
- Outside Dia. 3/8"
- Inside Dia. 1/4"
- Includes Brass Cap & Core
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # SF8504
- Zoro # G5460913
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4" Male Flare w/ Brass Cap & Core |
Outside Dia. | 3/8" |
Inside Dia. | 1/4" |
Details
Item | Brass- Tee |
Includes | Brass Cap & Core |
Material | Brass |
Features | Stainless steel valve core, suitable for all refrigerants,Brass cap with Neoprene O-ring |
Connection Type | Flare |
Description
Tee Fitting,SF8504
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F845)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x25ft. (2031-0300-2025)
- BESTAIR BestAir 246 Golden Solutions Bacteriostatic Water Treatment - 64 oz. (127438)
- VENCO PRODUCTS Replacement Propeller (51N724)
- SUPCO Tee Fitting, SF9617 (SF9617)
- SUPCO Bullet Piercing Valve, BPV34 (BPV34)
- SUPCO Tee Fitting, SF9625 (SF9625)
- SUPCO Capillary Tube, .064 I.D. x 12 ft. (BC4)
- SUPCO Line Piercing Valve, 1/2" and 5/8" OD (BPV21)
- SUPCO Tee Fitting, SF9611 (SF9611)
- ZORO SELECT 1/4" Access Valve Union Tee, PK2, Length: 2-3/4" (4PDH6)
- Supco AC & Refrigeration Valves