Shop All Fan Parts
Supco
Start Capacitor, CS378440X110
Mfr # CS378-440X110
Zoro # G5460487
product price: $5.09
/ea
Sold in multiples of 3 for $15.27
$15.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110-125V
- For Use With Motors; Compressors
- Fits Brand Various Electronic Devices
- Phase 1
- Features Operating Temperature: -40F to 149F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 110-125V |
For Use With | Motors; Compressors |
Fits Brand | Various Electronic Devices |
Item | Start Capacitor,CS378440X110 |
Phase | 1 |
Features | Operating Temperature: -40F to 149F |
Description
Start Capacitor,CS378440X110
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDI-BOOT Duct Start/Take Off Collar, 10" Duct Dia (SC-10)
- HEIL QUAKER /ICP 105036 Ctr Lo Amb 60T12 200221 (105036)
- RHEEM 51-100998-30 Condenser Motor - (51-100998-)
- YORK SOURCE1 Sensor Flame (S1-02530802000)
- SUPCO Oval Run Capacitor, CR2.5X440 (CR2.5X440)
- SUPCO Copper Drier, SUD109 (SUD109)
- SUPCO Quick Disc-HT, T1111, PK20 (T1111)
- SUPCO Round Run Capacitor, CR40X440R (CR40X440R)
- SUPCO Round Run Capacitor, CR10X440R (CR10X440R)
- SUPCO Connector, T1123, PK10 (T1123)
- SUPCO Transformer, 40VA, 120/208/240VAC, 3 Taps (SXT101)
- Supco Fan Parts