Shop All Fan Parts
Supco
Start Capacitor, CS270324X220
Mfr # CS270-324X220
Zoro # G5460618
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 220-240V
- For Use With Motors; Compressors
- Phase 3
- Features Operating Temperature: -40F to 149F
- Fits Brand Various Electronic Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Voltage | 220-240V |
For Use With | Motors; Compressors |
Phase | 3 |
Item | Start Capacitor,CS270324X220 |
Features | Operating Temperature: -40F to 149F |
Fits Brand | Various Electronic Devices |
Description
Start Capacitor,CS270324X220
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Three Amp Tester with Light (BRK3)
- SELKIRK Flashing2/12-6/12 6T-Af6 (206825)
- CARRIER O-Ring, KK71JY180 (KK71JY180)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, PVC (0390-0300-0001)
- SUPCO Start Capacitor, CS216259X220 (CS216-259X220)
- SUPCO Relay Capacitor Overload (RCO220)
- SUPCO Quick Disc-HT, T1113, PK20 (T1113)
- SUPCO Oval Run Capacitor, CR45X370 (CR45X370)
- SUPCO Round Run Capacitor, CR30X370R (CR30X370R)
- SUPCO Tee Fitting, SF5044 (SF5044)
- DAYTON Replacement Propeller-Shaft Assembly (6372647)
- Supco Fan Parts