Shop All Fan Parts
Supco
Start Capacitor, CS189227X110
Mfr # CS189-227X110
Zoro # G5460259
product price: $3.19
/ea
Sold in multiples of 4 for $12.76
$12.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110-125V
- For Use With Motors; Compressors
- Phase 1
- Features Operating Temperature: -40F to 149F
- Fits Brand Various Electronic Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 110-125V |
For Use With | Motors; Compressors |
Item | Start Capacitor,CS189227X110 |
Phase | 1 |
Features | Operating Temperature: -40F to 149F |
Fits Brand | Various Electronic Devices |
Description
Start Capacitor,CS189227X110
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Canvas Hot Air Duct, 25 ft.L (WD2025)
- EMPIRE COMFORT SYSTEMS Motor For Wall Furnace (R619)
- YAKTRAX Work Traction Devices, PR (08669)
- KMC CONTROLS Electric Actuator, 320 in.-lb., 24VAC/DC (MEP-7851)
- SUPCO Round Run Capacitor, CR30X440R (CR30X440R)
- SUPCO Copper Drier, SUD115 (SUD115)
- SUPCO Round Dual Run Capacitor, CD70+5X440R (CD70+5X440R)
- SUPCO Round Dual Run Capacitor, CD40+5X440R (CD40+5X440R)
- SUPCO Supco 88 Oil Additive (S8)
- SUPCO Oval Run Capacitor, CR15X370 (CR15X370)
- TRUE Door Handle Kit, True GDM Slide Door (884900)
- Supco Fan Parts