Shop All Humidifier and Dehumidifier Parts
This Product is Discontinued
Supco
Solenoid, 24V (Discontinued)
Mfr # SUHS24
Zoro # G9967587
This Product is Discontinued
Key Features
- Type Replaces Aprilaire 4040, General 990-53, Honeywell 320016939-002, Skuttle A01-0814-148
- For Use With Replacing OEM Soleinoid Valves Used on Humidifiers
- Includes Fittings to Replace Existing Valve, Mounting Bracket
- Compatible Manufacturer Model Number Aprilaire 4040, General Aire 990-53, Honeywell 320016939-002, Skuttle A01-0814-148
- Solenoid Valve Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # SUHS24
- Zoro # G9967587
- UPC # 687152213306
- Country of Origin China
- Category Humidifier and Dehumidifier Parts
Details
Item | Universal Humidifier Solenoid Valve Replacement Kit |
Type | Replaces Aprilaire 4040, General 990-53, Honeywell 320016939-002, Skuttle A01-0814-148 |
For Use With | Replacing OEM Soleinoid Valves Used on Humidifiers |
Includes | Fittings to Replace Existing Valve, Mounting Bracket |
Compatible Manufacturer Model Number | Aprilaire 4040, General Aire 990-53, Honeywell 320016939-002, Skuttle A01-0814-148 |
Solenoid Valve Type | Water |
Product Type | Solenoid Valve Kit |
Description
Universal Humidifier Solenoid Valve Replacement Kit, Product Type Solenoid Valve Kit, Solenoid Valve Type Water, Compatible Manufacturer Model Number Aprilaire 4040, General Aire 990-53, Honeywell 320016939-002, Skuttle A01-0814-148, Includes Fittings to Replace Existing Valve, Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.