Shop All Humidifier and Dehumidifier Parts
Supco
Solenoid, 120V
Mfr # UHS120
Zoro # G9967596
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Replaces Aprilaire 4005, General: 990-52
- For Use With Replacing OEM Soleinoid Valves Used on Humidifiers
- Includes Fittings to Replace Existing Valve, Mounting Bracket
- Product Type Solenoid Valve Kit
- Compatible Manufacturer Model Number Aprilaire 4005, General Aire 990-52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # UHS120
- Zoro # G9967596
- UPC # 687152213313
- Country of Origin United States
- Category Humidifier and Dehumidifier Parts
Details
Item | Universal Humidifier Solenoid Valve Replacement Kit |
Type | Replaces Aprilaire 4005, General: 990-52 |
For Use With | Replacing OEM Soleinoid Valves Used on Humidifiers |
Includes | Fittings to Replace Existing Valve, Mounting Bracket |
Product Type | Solenoid Valve Kit |
Compatible Manufacturer Model Number | Aprilaire 4005, General Aire 990-52 |
Solenoid Valve Type | Water |
Description
Universal Humidifier Solenoid Valve Replacement Kit, Product Type Solenoid Valve Kit, Solenoid Valve Type Water, Compatible Manufacturer Model Number Aprilaire 4005, General Aire 990-52, Includes Fittings to Replace Existing Valve, Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 16' Flame Retardant Flexible Duct for 16 Diameter Fan (292595)
- AITKEN 2000W 480V-Ac Other Heating Element (HE20480)
- DEWALT Kerosene Heater 50Kbtu (F340673)
- DAYTON Blower Wheel, For Use With 2C939 (202-11-3153)
- ESSICK AIR Air Cleaner Filter (1051)
- DAYTON Humidity Sensor Assembly (GGS_46265)
- DRI-EAZ Controller (124507)
- HONEYWELL HOME Humidfier Pad, For Use With HE225 (HC22E1003)
- SANTA FE Dehumidifier Supply Duct Kit, (2) 10" Supply Collars & Block-Off Plate, for Use With SantaFe Advance (4033039)
- DRI-EAZ Dri Eaz® Revolution Low Grain Dehumidifier w/Humidistat, 115V, 80 Pints (111995)
- HONEYWELL HOME Solenoid, Water, For Use With HE365 (32001876-001)
- Supco Humidifier and Dehumidifier Parts