Shop All Fan Parts
Supco
Sil Glyde Lubricating Compound
Mfr # S132
Zoro # G5459750
product price: $5.99
/ea
Sold in multiples of 12 for $71.88
$71.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rubber; Metal; Wood; Glass
- Features 12 - 1.5 oz.; Temperature Range: -20F to 600F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Rubber; Metal; Wood; Glass |
Features | 12 - 1.5 oz.; Temperature Range: -20F to 600F |
Item | Sil Glyde Lubricating Compound |
Description
Sil Glyde Lubricating Compound
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPLACE GLASS DOORS Albus Large Glass Door (AL-1902)
- QMARK Heating Element, 480 Volts (1802-0087-011)
- KING ELECTRIC Kcv Cove Heater 47" 240/208V 560/420W White (KCV2406-W)
- KOCH FILTER 14x30x1 High Capacity Pleated Air Filter, MERV 8 (102-031-039)
- SUPCO Round Dual Run Capacitor, CD40+3X440R (CD40+3X440R)
- SUPCO Round Run Capacitor, CR80X440R (CR80X440R)
- SUPCO Acme Lock Nut, 1/2" (SF7466)
- SUPCO Round Dual Run Capacitor, CD55+5X440R (CD55+5X440R)
- SUPCO Locking Cap, 5/16", PK50 (CD2295-50)
- SUPCO Round Dual Run Capacitor, CD70+10X370R (CD70+10X370R)
- SUPCO Round Dual Run Capacitor, CD75+10X370R (CD75+10X370R)
- Supco Fan Parts