Shop All Fan Parts
Supco
Round Run Capacitor, CR80X440R
Mfr # CR80X440R
Zoro # G5459452
product price: $9.89
/ea
Sold in multiples of 5 for $49.45
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 440VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Phase 3
- Features Operating Temperature: -13F to 185F
- Fits Brand Various Electronic Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 440VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Item | Round Run Capacitor,CR80X440R |
Phase | 3 |
Features | Operating Temperature: -13F to 185F |
Fits Brand | Various Electronic Devices |
Description
Round Run Capacitor,CR80X440R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Stratus Plastic Return Filter Grille, 8" Duct, T-grid, Wht (STR-ERFG-8W)
- AIR HANDLER 3-Ply Link Air Filter, 25x20", 80" Length (2DXF7)
- YORK Limit Switch and Fan, L195-65F (S1-025-26366-004)
- HI-TECH DURAVENT Ducting Hose, 20" I.D., Yellow, Neoprene (0615-2000-0577)
- SUPCO Start Capacitor, CS270324X330 (CS270-324X330)
- SUPCO Oval Run Capacitor, CR5X440 (CR5X440)
- SUPCO Waterless Trap For Condensate Line (RLC051)
- SUPCO Connector, 1/4", FPT (SF2041)
- SUPCO Copper Drier, SUD103 (SUD103)
- SUPCO Connector, 1/4", Sure Seal (SF2084)
- DAYTON Upper Canopy (VECPFUCAG)
- Supco Fan Parts