Shop All Fan Parts
Supco
Round Run Capacitor, CR7.5X440R
Mfr # CR7.5X440R
Zoro # G5459638
product price: $2.29
/ea
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 440VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Phase 3
- Fits Brand Various Electronic Devices
- Features Operating Temperature: -13F to 185F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 440VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Phase | 3 |
Fits Brand | Various Electronic Devices |
Features | Operating Temperature: -13F to 185F |
Item | Round Run Capacitor,CR7.5X440R |
Description
Round Run Capacitor,CR7.5X440R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION COOLER Corner Post with 1/2" Dome Plug (324003-057)
- RUBBER-CAL Air Ventilator Yellow - Ventilation Duct Hose - 4" ID x 25ft Length Hose (Fully Stretched) (01-W184)
- PRO-SET Vacuum Pump, 6.0 cfm, 1/2 HP, 10 Microns (VP6D)
- QUINCY LAB Quincy Lab, Knob and Dial (201-2225)
- SUPCO Defrost Timer, 240V-60 Hz (S814521)
- SUPCO Quick Disc-HT, T1114C, PK100 (T1114C)
- SUPCO Transformer, 40VA, 120VAC (SXT116)
- SUPCO Spade, Insulated, T1049C, PK100 (T1049C)
- SUPCO Quick Disc, Insulated, T1027, PK10 (T1027)
- SUPCO Oval Run Capacitor, CR50X440 (CR50X440)
- SUPCO Round Dual Run Capacitor, CD40+5X440R (CD40+5X440R)
- Supco Fan Parts