Shop All Fan Parts
Supco
Round Run Capacitor, CR65X370R
Mfr # CR65X370R
Zoro # G5459461
product price: $7.99
/ea
Sold in multiples of 5 for $39.95
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 370VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Phase 3
- Features Operating Temperature: -13F to 185F
- Fits Brand Various Electronic Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 370VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Phase | 3 |
Features | Operating Temperature: -13F to 185F |
Fits Brand | Various Electronic Devices |
Item | Round Run Capacitor,CR65X370R |
Description
Round Run Capacitor,CR65X370R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Wall Cover Plate, Wall Plate, White, - (F0061 249900S1)
- DUCTMATE Flexible Duct Connector, 24 GA, 3 in W, 50 ft. L, 3 in H (GRPFC3HGA50)
- GLOBAL INDUSTRIAL 18 High Velocity Dock Fan w/ Yoke Mount, 7700 CFM, 115/240V (293093)
- AMERICRAFT MFG Global Industrial„¢ Wire Safety Fan Guard for 36" Duct Fans (MCG-36)
- SUPCO General Purpose Timer, 24 hr. (ST103)
- SUPCO Round Dual Run Capacitor, CD20+10X370R (CD20+10X370R)
- SUPCO Supco 88 Oil Additive (S8)
- SUPCO Porcelain Wire Connector, T1164, PK15 (T1164)
- SUPCO Round Dual Run Capacitor, CD35+5X440R (CD35+5X440R)
- SUPCO Cond Motor, 2.5 Watt, 120V, CWOSE (SM5113)
- TJERNLUND PRODUCTS Motor (950-0131)
- Supco Fan Parts