Shop All Fan Parts
Supco
Round Run Capacitor, CR55X370R
Mfr # CR55X370R
Zoro # G5459428
product price: $8.59
/ea
Sold in multiples of 5 for $42.95
$42.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 370VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Fits Brand Various Electronic Devices
- Features Operating Temperature: -13F to 185F
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 370VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Fits Brand | Various Electronic Devices |
Features | Operating Temperature: -13F to 185F |
Item | Round Run Capacitor,CR55X370R |
Phase | 3 |
Description
Round Run Capacitor,CR55X370R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW Dual Louver 12X18In Aluminum (DA1218)
- TEMPCO Precision Tank Heater, 43-3/4 In. L (TAT40017)
- ILC Replacement For Aprilaire 501ß Filter 2-Pack, 2PK (501?)
- FIREYE Chassis, 120V (MC120R)
- SUPCO Round Run Capacitor, CR45X370R (CR45X370R)
- SUPCO Round Dual Run Capacitor, CD50+12.5X440R (CD50+12.5X440R)
- SUPCO Round Dual Run Capacitor, CD40+5X370R (CD40+5X370R)
- SUPCO Round Dual Run Capacitor, CD35+5X440R (CD35+5X440R)
- SUPCO Locking Cap, 5/16", PK50 (CD2295-50)
- SUPCO Round Run Capacitor, CR15X440R (CR15X440R)
- DAYTON Pedestal Fan Motor (41TH82)
- Supco Fan Parts