Shop All Fan Parts
Supco
Round Run Capacitor, CR50X370R
Mfr # CR50X370R
Zoro # G5459349
product price: $7.89
/ea
Sold in multiples of 5 for $39.45
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 370VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Features Operating Temperature: -13F to 185F
- Phase 3
- Fits Brand Various Electronic Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 370VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Features | Operating Temperature: -13F to 185F |
Phase | 3 |
Fits Brand | Various Electronic Devices |
Item | Round Run Capacitor,CR50X370R |
Description
Round Run Capacitor,CR50X370R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Door-Operated Switch, For 2PUX6 to 2PVD3 (4127010)
- DAYTON Portable Electric Heater, 1500W/750W, 120V AC, 1 Phase (1VNY2)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGD6)
- MRCOOL 12K BTU 230V 20.5 SEER Ductless Mini-Split Heat Pump System (A-12-HP-230C)
- SUPCO Round Dual Run Capacitor, CD45+10X370R (CD45+10X370R)
- SUPCO Quick Disc, Insulated, T1027, PK10 (T1027)
- SUPCO Quick Disc, Insulated, T2002, PK20 (T2002)
- SUPCO Oval Run Capacitor, CR3X370 (CR3X370)
- SUPCO Mini-Split Run Cap, 10MFD x 450V (RC10X450)
- SUPCO Round Dual Run Capacitor, CD70+5X440R (CD70+5X440R)
- SUPCO Round Dual Run Capacitor, CD35+5X370R (CD35+5X370R)
- Supco Fan Parts