Shop All Fan Parts
Supco
Round Run Capacitor, CR45X370R
Mfr # CR45X370R
Zoro # G5459312
Sold in multiples of 5 for $30.95
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 370VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Features Operating Temperature: -13F to 185F
- Fits Brand Various Electronic Devices
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Voltage | 370VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Features | Operating Temperature: -13F to 185F |
Fits Brand | Various Electronic Devices |
Item | Round Run Capacitor,CR45X370R |
Phase | 3 |
Description
Round Run Capacitor,CR45X370R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Wall Control Dual Slide Ceiling Fan 4 Speeds and -Light Dimmablemer (7787300)
- KOCH Panel Filter, 3-Ply, 20"x192-200", 8-Links, MERV8 (133-2024-08)
- MODERN FORMS Modern Forms Fans Downrods in Matte Black (XF-12)
- HONEYWELL HOME Humidifier Nozzle Kit, Replacement (HM750ANKIT/U)
- SUPCO Round Run Capacitor, CR70X440R (CR70X440R)
- SUPCO Round Dual Run Capacitor, CD70+5X370R (CD70+5X370R)
- SUPCO Defrost Timer, 220V (EDT21)
- SUPCO Valve Cores, 6, w/Wrench (SF3805)
- SUPCO Closed End Conn, T1057 PK15 (T1057)
- SUPCO Round Dual Run Capacitor, CD45+7.5X440R (CD45+7.5X440R)
- TRUE MANUFACTURING Door Gasket, 20-1/4" x 31-3/4" (811142)
- Supco Fan Parts