Shop All Fan Parts
Supco
Round Run Capacitor, CR40X440R
Mfr # CR40X440R
Zoro # G5459330
product price: $5.95
/ea
Sold in multiples of 5 for $29.75
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 440VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Fits Brand Various Electronic Devices
- Phase 3
- Features Operating Temperature: -13F to 185F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 440VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Fits Brand | Various Electronic Devices |
Item | Round Run Capacitor,CR40X440R |
Phase | 3 |
Features | Operating Temperature: -13F to 185F |
Description
Round Run Capacitor,CR40X440R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME IMPRESSIONS 2-1/4 In. x 12 In. Brown Steel Floor Register (1FL0212BR-NH)
- DAYTON Transformer, Unit, 240V, 60 Hz (2YU48)
- AIR HANDLER 24x30x2 Synthetic Pleated Air Filter, MERV 8 (15A722)
- PAMLICO AIR 25 in. W X 25 in. H X 2 in. D Fiberglass 4 MERV Air Filter (11204-022525)
- SUPCO Fin Jack, FPT15 (FPT15)
- SUPCO Round Run Capacitor, CR6X440R (CR6X440R)
- SUPCO Quick Disc, Insulated, T1010, PK10 (T1010)
- SUPCO Capacitor Shelf, PK4 (CSX4)
- SUPCO Copper Drier, SUD114 (SUD114)
- SUPCO Quick Disc, Insulated, T1010C, PK100 (T1010C)
- DAYTON Knob (HV33012030003G)
- Supco Fan Parts