Shop All Fan Parts
Supco
Round Run Capacitor, CR30X440R
Mfr # CR30X440R
Zoro # G5459288
product price: $5.35
/ea
Sold in multiples of 5 for $26.75
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 440VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Phase 3
- Fits Brand Various Electronic Devices
- Features Operating Temperature: -13F to 185F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 440VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Phase | 3 |
Fits Brand | Various Electronic Devices |
Item | Round Run Capacitor,CR30X440R |
Features | Operating Temperature: -13F to 185F |
Description
Round Run Capacitor,CR30X440R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gas Unit Heater, LP, 200,000, 3,200 cfm, Direct, Propeller, 1/2 in (55FG79)
- ALEKO Aleko LIMITSWITCH-UNB Except AC-AR2700 & 5700 Limit Switch for AC-AR Sliding Gate Opener (LIMITSWITCH-UNB)
- ZORO SELECT Snap On Collar, Round, Galvanized Steel (4JRN4)
- GOODMAN Blower Wheel (D6723306S)
- SUPCO Round Dual Run Capacitor, CD40+5X370R (CD40+5X370R)
- SUPCO Copper Drier, SUD111 (SUD111)
- SUPCO Low Lead Tap Valve, STV2LL (STV2LL)
- SUPCO Round Dual Run Capacitor, CD30+5X370R (CD30+5X370R)
- SUPCO Round Run Capacitor, CR80X370R (CR80X370R)
- SUPCO Round Dual Run Capacitor, CD35+5X440R (CD35+5X440R)
- SCHNEIDER ELECTRIC Thermostat (T19-301)
- Supco Fan Parts