Shop All Fan Parts
Supco
Round Run Capacitor, CR25X370R
Mfr # CR25X370R
Zoro # G5459540
product price: $3.79
/ea
Sold in multiples of 5 for $18.95
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 370VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Fits Brand Various Electronic Devices
- Features Operating Temperature: -13F to 185F
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 370VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Item | Round Run Capacitor,CR25X370R |
Fits Brand | Various Electronic Devices |
Features | Operating Temperature: -13F to 185F |
Phase | 3 |
Description
Round Run Capacitor,CR25X370R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Duct Sensor, 8 ft., Flexible, 4-20mA (533-380-8)
- CARRIER Contactor, 3 Pole, 24V, 40A (HN52PD024)
- XPOWER MANUFACURE XPOWER Axial Fan Duct Hose Adapter Kit, 16" Diameter, Injection Mold ABS, Black (16DHK)
- B & K AAF Flanders EZ Flow II 14 in. W X 25 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011425)
- SUPCO Oval Run Capacitor, CR45X370 (CR45X370)
- SUPCO Round Run Capacitor, CR70X440R (CR70X440R)
- SUPCO Round Dual Run Capacitor, CD35+5X440R (CD35+5X440R)
- SUPCO Core Removal Tool, SF3930 (SF3930)
- SUPCO Line Tap Connector, PK5 (T1064)
- SUPCO Mini-Split Run Cap, 12.5MFD x 450V (RC12.5X450)
- BELL & GOSSETT Motor, 1/2 HP, 1750 rpm, 1 Phase (169228)
- Supco Fan Parts