Shop All Fan Parts
Supco
Round Run Capacitor, CR15X440R
Mfr # CR15X440R
Zoro # G5459507
product price: $3.29
/ea
Sold in multiples of 5 for $16.45
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 440VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Features Operating Temperature: -13F to 185F
- Phase 3
- Fits Brand Various Electronic Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 440VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Item | Round Run Capacitor,CR15X440R |
Features | Operating Temperature: -13F to 185F |
Phase | 3 |
Fits Brand | Various Electronic Devices |
Description
Round Run Capacitor,CR15X440R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 10" x 24" x 1", 4 Pack (FB10X24_4)
- BARNES & JONES Steam Trap Cage Unit (1721)
- KOCH Std Cap Filter, Antmcrbl Pleat, 10x10x1" (102-061-020)
- HONEYWELL 392449-1 1/8 Plt Conn Fit (392449-1)
- SUPCO Defrost Timer, 240V-60 Hz (S814521)
- SUPCO Round Dual Run Capacitor, CD60+5X440R (CD60+5X440R)
- SUPCO Round Dual Run Capacitor, CD75+10X370R (CD75+10X370R)
- SUPCO Round Run Capacitor, CR80X370R (CR80X370R)
- SUPCO Connector, 5/16", Female Flare (SF2056)
- SUPCO Porcelain Wire Connector, T2070, PK10 (T2070)
- BEVERAGE-AIR Door Gasket, 22-3/8" x 31-1/4" (712-013C-12)
- Supco Fan Parts