Shop All Fan Parts
Supco
Round Dual Run Capacitor, CD80+5X370R
Mfr # CD80+5X370R
Zoro # G5458630
Sold in multiples of 5 for $52.95
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 370VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Fits Brand Various Electronic Devices
- Features Operating Temperature: -13F to 185F
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Voltage | 370VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Item | Round Dual Run Capacitor,CD80+5X370R |
Fits Brand | Various Electronic Devices |
Features | Operating Temperature: -13F to 185F |
Phase | 3 |
Description
Round Dual Run Capacitor,CD80+5X370R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.B. WHITE Ignitor (571662)
- BEACON MORRIS Assembled Baseboard Enclosure, 36 In. L (TP20-03)
- DAYTON Shutter Mount Exhaust Fan, 16", Variable Speed, 1095 cfm (484X39)
- DAYTON Light-Duty Industrial Fan 24" Oscillating, 115VAC, 3510/6400 CFM (6ALF0)
- SUPCO Transformer, 40VA, 120/208/240VAC, 3 Taps (SXT101)
- SUPCO Porcelain Wire Connector, T1164, PK15 (T1164)
- SUPCO Overload Relay, 1/12-1/5 HP, 115V (RO81)
- SUPCO Round Run Capacitor, CR40X370R (CR40X370R)
- SUPCO Grommet, 3/8", Charging Hose (SF5038)
- SUPCO Oval Run Capacitor, CR4X440 (CR4X440)
- DAYTON Bearing Support Bolt (941218)
- Supco Fan Parts