Shop All Fan Parts
Supco
Round Dual Run Capacitor, CD70+7.5X370R
Mfr # CD70+7.5X370R
Zoro # G5459102
product price: $9.19
/ea
Sold in multiples of 5 for $45.95
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 370VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Features Operating Temperature: -13F to 185F
- Fits Brand Various Electronic Devices
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 370VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Features | Operating Temperature: -13F to 185F |
Item | Round Dual Run Capacitor,CD70+7.5X370R |
Fits Brand | Various Electronic Devices |
Phase | 3 |
Description
Round Dual Run Capacitor,CD70+7.5X370R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Blw Assem WHsg Wheel Shaft And Brngs (S1-02638612000)
- ZORO SELECT Motor, 277V (3900-2011-001)
- ARMSTRONG 73W17 102837-01 24V 1/2" X 1/2" (73W17)
- FILTERS-NOW Filters-NOW DPE20X20X1=DDEF 20x20x1 Electro Filter Pack of - 3 (DPE20X20X1=DDEF)
- SUPCO Round Dual Run Capacitor, CD40+5X370R (CD40+5X370R)
- SUPCO Mini-Split Run Cap, 2.5MFD x 450V (RC2.5X450)
- SUPCO Mini-Split Run Cap, 1.5MFD x 450V (RC1.5X450)
- SUPCO Round Dual Run Capacitor, CD60+15X440R (CD60+15X440R)
- SUPCO Waterless Trap For Condensate Line (RLC051)
- SUPCO Round Dual Run Capacitor, CD40+5X440R (CD40+5X440R)
- JB INDUSTRIES Cartridge with O-Rings and Cover Seal (PR-314)
- Supco Fan Parts