Shop All Fan Parts
Supco
Round Dual Run Capacitor, CD50+7.5X440R
Mfr # CD50+7.5X440R
Zoro # G5458980
product price: $8.15
/ea
Sold in multiples of 5 for $40.75
$40.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 440VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Features Operating Temperature: -13F to 185F
- Phase 3
- Fits Brand Various Electronic Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 440VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Item | Round Dual Run Capacitor,CD50+7.5X440R |
Features | Operating Temperature: -13F to 185F |
Phase | 3 |
Fits Brand | Various Electronic Devices |
Description
Round Dual Run Capacitor,CD50+7.5X440R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Ultravation 91-006ß Filter (91-006?)
- BROAN ULTRA GREEN Series 50 CFM Ventilation Fan LED Light, <0.3 Sones (XB50L1)
- DAYTON Replacement Filter, TiO2, 2KXN9 (2KXP2)
- ZORO SELECT 6 to 14 in Square Perforated Ceiling Tile Diffuser, White (4JRL2)
- SUPCO Round Dual Run Capacitor, CD55+5X440R (CD55+5X440R)
- SUPCO Connector, 1/4", FPT (SF2041)
- SUPCO Copper Drier, SUD103 (SUD103)
- SUPCO Round Run Capacitor, CR10X440R (CR10X440R)
- SUPCO Porcelain Wire Connector, T1164, PK15 (T1164)
- SUPCO Digital Handheld Scale (DHS55)
- SIEMENS Actuator, 27in-lb., 10/120 sec. (SQM45.295B9)
- Supco Fan Parts