Shop All Fan Parts
Supco
Round Dual Run Capacitor, CD50+12.5X440R
Mfr # CD50+12.5X440R
Zoro # G5459093
product price: $7.75
/ea
Sold in multiples of 5 for $38.75
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 440VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Phase 3
- Features Operating Temperature: -13F to 185F
- Fits Brand Various Electronic Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 440VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Item | Round Dual Run Capacitor,CD50+12.5X440R |
Phase | 3 |
Features | Operating Temperature: -13F to 185F |
Fits Brand | Various Electronic Devices |
Description
Round Dual Run Capacitor,CD50+12.5X440R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEASANT HEARTH 36 VentFree Dual Fuel Gas Fireplace Tobacco finish (VFF2-PH26D-T)
- YORK Orifice, 42 Frame, 0.093" dia., LP Gas (S1-9951-0931)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8211REMO-AB 52 in. Firtha Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze (CFL-8211REMO/AB)
- HONEYWELL Home 7-Day Programmable White Digital Thermostat (RTH6580WF1001/W1)
- SUPCO Digital Handheld Scale (DHS55)
- SUPCO Quick Disc, Insulated, T2002C, PK100 (T2002C)
- SUPCO Round Dual Run Capacitor, CD50+5X370R (CD50+5X370R)
- SUPCO Overload Relay, 1/12-1/5 HP, 115V (RO81)
- SUPCO Round Dual Run Capacitor, CD70+7.5X440R (CD70+7.5X440R)
- SUPCO Pocket Therm, 1" Dial, 40/+160F (ST01)
- DAYTON Intake Guard (41NL11)
- Supco Fan Parts