Shop All Fan Parts
Supco
Round Dual Run Capacitor, CD50+10X370R
Mfr # CD50+10X370R
Zoro # G5458472
Sold in multiples of 5 for $36.75
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 370VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Phase 3
- Features Operating Temperature: -13F to 185F
- Fits Brand Various Electronic Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Voltage | 370VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Phase | 3 |
Item | Round Dual Run Capacitor,CD50+10X370R |
Features | Operating Temperature: -13F to 185F |
Fits Brand | Various Electronic Devices |
Description
Round Dual Run Capacitor,CD50+10X370R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 115VAC, 2460/3460/4400 CFM (71590)
- TJERNLUND PRODUCTS Switch, Duct Pressure (PS1503)
- TPI INDUSTRIAL Fan Head 24" Oscillating, 120VAC (ACH 24)
- AIR HANDLER Fiberglass Air Filter, 8x35x1", MERV 5 (15A715)
- SUPCO Round Run Capacitor, CR10X440R (CR10X440R)
- SUPCO Capacitor Shelf, PK4 (CSX4)
- SUPCO Start Capacitor, CS189227X110 (CS189-227X110)
- SUPCO Start Capacitor, CS88108X330 (CS88-108X330)
- SUPCO Line Tap Valve, 1/2", 5/8" (A2)
- SUPCO Round Dual Run Capacitor, CD50+12.5X440R (CD50+12.5X440R)
- LIBERTY PUMPS Cover (K001127)
- Supco Fan Parts