Shop All Fan Parts
Supco
Round Dual Run Capacitor, CD40+5X440R
Mfr # CD40+5X440R
Zoro # G5458892
Sold in multiples of 5 for $39.45
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 440VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Features Operating Temperature: -13F to 185F
- Phase 3
- Fits Brand Various Electronic Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Voltage | 440VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Features | Operating Temperature: -13F to 185F |
Phase | 3 |
Fits Brand | Various Electronic Devices |
Item | Round Dual Run Capacitor,CD40+5X440R |
Description
Round Dual Run Capacitor,CD40+5X440R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7AF09)
- DELAVAN Nozzle Oil Brnr .85Gph-80 Deg (.85GPH-80)
- COFAIR PRODUCTS 4X25 Wht Ultra Bond (UBW425)
- JB INDUSTRIES Charging/Vacuum Hose, 60 In, Yellow (CL6-60Y)
- SUPCO Round Run Capacitor, CR10X440R (CR10X440R)
- SUPCO Round Run Capacitor, CR45X370R (CR45X370R)
- SUPCO Compressor Terminal, T1129C, PK100 (T1129C)
- SUPCO Spade, Insulated, T1049C, PK100 (T1049C)
- SUPCO Round Run Capacitor, CR50X370R (CR50X370R)
- SUPCO Porcelain Wire Connector, T2070C, PK100 (T2070C)
- SUPCO Quick Disc, Insulated, T1010C, PK100 (T1010C)
- Supco Fan Parts