Shop All Fan Parts
Supco
Round Dual Run Capacitor, CD35+6X440R
Mfr # CD35+6X440R
Zoro # G5458859
product price: $6.59
/ea
Sold in multiples of 5 for $32.95
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 440VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Features Operating Temperature: -13F to 185F
- Fits Brand Various Electronic Devices
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 440VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Features | Operating Temperature: -13F to 185F |
Fits Brand | Various Electronic Devices |
Phase | 3 |
Item | Round Dual Run Capacitor,CD35+6X440R |
Description
Round Dual Run Capacitor,CD35+6X440R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREYSTONE Register Floor 10X4" Brn (CM150MB 04X10)
- LEGEND VALVE 1" T-431 RADIATOR VALVE (110-105)
- AIR HANDLER 15x30x1 Synthetic Pleated Air Filter, MERV 7 (6B997)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 12" x 10" W (V5105)
- SUPCO Defrost Timer, 220V (EDT21)
- SUPCO Fin Jack, FPT15 (FPT15)
- SUPCO Pocket Therm, 1" Dial, 0/+220F (ST02)
- SUPCO Freeze Protection, 50 deg.-35 deg. F (SFPC)
- SUPCO Round Dual Run Capacitor, CD70+7.5X370R (CD70+7.5X370R)
- SUPCO Low Lead Tap Valve, STV2DLL (STV2DLL)
- BELL & GOSSETT B/A-LESS Gasket and Seal Kit (185011LF)
- Supco Fan Parts