Shop All Fan Parts
Supco
Round Dual Run Capacitor, CD35+5X370R
Mfr # CD35+5X370R
Zoro # G5458378
product price: $5.55
/ea
Sold in multiples of 5 for $27.75
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 370VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Phase 3
- Features Operating Temperature: -13F to 185F
- Fits Brand Various Electronic Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 370VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Phase | 3 |
Item | Round Dual Run Capacitor,CD35+5X370R |
Features | Operating Temperature: -13F to 185F |
Fits Brand | Various Electronic Devices |
Description
Round Dual Run Capacitor,CD35+5X370R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear 255649-102, 2PK (20255.11AB)
- PAMLICO Air 16 in. W X 20 in. H X 2 in. D Fiberglass 4 MERV Air Filter (11204-021620)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (843-CS)
- HESSAIRE Hessaire 6.5 in. H X 4.5 in. W Black Plastic Evaporative Cooler Pump (6017050)
- SUPCO Round Run Capacitor, CR80X370R (CR80X370R)
- SUPCO Relay Capacitor Overload (RCO220)
- SUPCO Locking Cap, 5/16", PK2 (CD2295-2)
- SUPCO Mini-Split Run Cap, 2.5MFD x 450V (RC2.5X450)
- SUPCO Digital Pocket Thermometer, ST10 (ST10)
- SUPCO Copper Drier, SUD111 (SUD111)
- SUPCO Piercing Pliers (SF4311)
- Supco Fan Parts