Shop All Fan Parts
Supco
Round Dual Run Capacitor, CD30+10X370R
Mfr # CD30+10X370R
Zoro # G5458229
product price: $5.89
/ea
Sold in multiples of 5 for $29.45
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 370VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Features Operating Temperature: -13F to 185F
- Phase 3
- Fits Brand Various Electronic Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 370VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Features | Operating Temperature: -13F to 185F |
Phase | 3 |
Fits Brand | Various Electronic Devices |
Item | Round Dual Run Capacitor,CD30+10X370R |
Description
Round Dual Run Capacitor,CD30+10X370R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Heater, 120V, 14 In. L, 1200 Deg F (CSF00135)
- KOCH FILTER 20x20x4 Standard Capacity Pleated Filter, MERV 8 (102-700-028)
- HONEYWELL Popup2400 Pop Up Replacement (POPUP2400)
- GATES Hvac Heater Hose, 12167 (12167)
- SUPCO Round Dual Run Capacitor, CD50+10X370R (CD50+10X370R)
- SUPCO Core Removal Tool, SF3930 (SF3930)
- SUPCO Round Dual Run Capacitor, CD70+10X440R (CD70+10X440R)
- SUPCO Oval Run Capacitor, CR4X440 (CR4X440)
- SUPCO Drain Heater, 120V, 15W (SH201)
- SUPCO Round Dual Run Capacitor, CD45+5X440R (CD45+5X440R)
- TRANE Motor, 1 HP, 460/380-415V, 2 Speed, CW (MOT10358)
- Supco Fan Parts