Shop All Fan Parts
Supco
Round Dual Run Capacitor, CD20+10X370R
Mfr # CD20+10X370R
Zoro # G5458737
product price: $4.59
/ea
Sold in multiples of 5 for $22.95
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 440VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Phase 3
- Fits Brand Various Electronic Devices
- Features Operating Temperature: -13F to 185F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 440VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Item | Round Dual Run Capacitor,CD20+10X370R |
Phase | 3 |
Fits Brand | Various Electronic Devices |
Features | Operating Temperature: -13F to 185F |
Description
Round Dual Run Capacitor,CD20+10X370R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUETER Reversing Relay (RCC-1501)
- KOCH FILTER Wash Filter, Perm, lAluminum, 24"x 24"x 1" (118-701-005)
- HOBART Door Gasket, 36-1/4" x 77-1/4" (266379-1)
- BEACON MORRIS Baseboard Enclosure, 84 In. L (TP14-07)
- SUPCO Low Lead Tap Valve, STV2LL (STV2LL)
- SUPCO Core Removal Tool, SF3910 (SF3910)
- SUPCO Round Run Capacitor, CR3X370R (CR3X370R)
- SUPCO Quick Disc-HT, T1113, PK20 (T1113)
- SUPCO Oval Run Capacitor, CR100X370 (CR100X370)
- SUPCO Round Dual Run Capacitor, CD70+5X440R (CD70+5X440R)
- CARRIER Motor, 230/460V, 3-Phase, 1725 rpm (HD60FK651)
- Supco Fan Parts