Shop All Fan Parts
Supco
Relay Capacitor Overload
Mfr # RCO220
Zoro # G9889656
product price: $18.69
/ea
Sold in multiples of 10 for $186.90
$186.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V
- For Use With Refrigeration Systems with or without Run Capacitors
- Includes Relay; Overload; Start Capacitor
- Features Maximum RLA 7.5 Amps
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 230V |
For Use With | Refrigeration Systems with or without Run Capacitors |
Item | Relay Capacitor Overload |
Includes | Relay; Overload; Start Capacitor |
Features | Maximum RLA 7.5 Amps |
Phase | 3 |
Fits Brand | SUPCO |
Description
Relay Capacitor Overload, Fits Brand Supco
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade, Fan, 24 In (2C372)
- TSURUMI Al Washer (501-006N)
- FOLLETT ICE Top Bearing Assembly (PI502736)
- DAYTON Replacement Aluminum Filter (6378306)
- SUPCO General Purpose Timer, 24 hr. (ST103)
- SUPCO Round Run Capacitor, CR60X370R (CR60X370R)
- SUPCO Mini-Split Run Cap, 12.5MFD x 450V (RC12.5X450)
- SUPCO Cond Motor, 9 Watt, 120V, CWOSE (SM5411)
- SUPCO Round Run Capacitor, CR3X370R (CR3X370R)
- SUPCO Transformer, 100VA, 120/208/240/480 (SXT100R)
- MAXITROL Plated Spring (R325E10-26A)
- Supco Fan Parts